0 items

GPK Gasket Schedule 40 Plastic Repair Coupling

GG30600

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1866
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
DWV, PVC
NSF Certified
No
Pressure Class
200#
Schedule Class
40

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday