0 items

GPK Hub SDR 26 PVC Sewer Wye

GH907

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336
Application
Sewer
CSA Certified
CSA B182
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 26
Size
4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday