0 items

GPK Slip x Hub PVC Heavy Wall Sewer Solvent Weld 45 Degree Elbow

GH92200

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
CSA Certified
CSA B182
End Connection 1
Slip
End Connection 2
Hub
End Connections
Slip x Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
SDR 26

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday