0 items

GPK Slip x Hub Solvent Weld Straight SDR 35 PVC 22-1/2 Degree Elbow

G21800

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-3034, ASTM F-679
Application
Sewer
CSA Certified
CSA B182
Clean Bagged
No
End Connection 1
Slip
End Connection 2
Hub
End Connections
Slip x Hub
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
GSA Approved
No
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
SDR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday