GPK Spigot Straight and DWV Schedule 40 PVC Plug

G31200

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2665, ASTM F-1866
Application
Drainage, Water
CSA Certified
CSA B182
Clean Bagged
No
End Connection 1
Spigot
End Connections
Spigot
FM Approved
No
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday