0 items

GPK Spigot x Gasket Sewer Stop Straight SDR 35 PVC 90 Degree Elbow

G12400

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Gasket
End Connections
Spigot x Gasket
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35
Type
G1240004

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday