0 items

GPK Spigot x Gasket Heavy Wall Straight SDR 26 PVC 22-1/2 Degree Elbow

G91800

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336
Application
Sewer
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Gasket
End Connections
Spigot x Gasket
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 26

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday