0 items

GPK Spigot x Gasket PVC IPS 45 Degree Elbow

GG32200

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1866
Application
Drainage
CSA Certified
CSA B182
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Gasket
End Connections
Spigot x Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40
Size
6 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday