Grade 1 Radial Steel Wool Floor Pad

G12017

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extra-porous
  • Gently abrasive
  • Thick and fluffy
  • Ultra-durable

SPECIFICATIONS

Color Finish
Grey
Diameter
17 in
Material
Steel Wool

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday