Grade-B7 Stud in Black (Less Nut)

BBYSLN78

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ARI certified with all brands of AC and heat pump systems
  • Flush-fits furnace in most applications
  • Heavy gauge embossed galvanized cabinets fully lined with 1/2" faced insulation
  • Less nut
  • Metering device designed for either piston or expansion valve retrofit
  • Powder-painted galvanized metal drain pan
  • Rifled copper tubing, enhanced aluminum fins
  • Right-hand connections
  • Scrader port for charge verification and expansions valve retrofit
  • Two 3/4" NPT condensate drains

SPECIFICATIONS

Color Finish
Black
Grade
B7
Length
5 in
Width
7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday