1/2 in. NPT Wall Mount Single Handle Lavatory Faucet Valve

Part #GG1085  |  Item #7548883  |  Manufacturer Part #G-1085

$ 192.00 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rough Valve

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: 5108000 Single Handle Lavatory Faucet

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Faucet Connection Size: 1/2 in

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Installation Type: Wall Mount

MA Approved: No

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Supply Lines Included: No

Trim Only: No

Valve Size: 1/2 in

Valve Type: Lavatory Faucet Valve

WaterSense Labeled: No