Graff

1/2 in. Threaded Wall Mount Single Handle Lavatory Faucet Valve

Part #GG1020  |  Manufacturer Part #G-1020

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough Valve

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

EPA Compliant: Yes

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Installation Type: Wall Mount

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Supply Lines Included: No

Trim Only: No

Valve Size: 1/2 in

Valve Type: Lavatory Rough-In Valve

WaterSense Labeled: No