Graff

Conical 1.8 gpm 1-Hole Kitchen Sink Faucet with Single Lever Handle and Swivel and Pull Down Spout in Brushed Nickel

Part #GG4881LM52BNI  |  Manufacturer Part #G-4881-LM52-BNI

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-hole installation
  • Swivel spout
  • Dual-function spray/stream pull-down sprayhead
  • Optional G-9912 base plate available
  • Aerated flow rate ≤ 1.8 max gpm

ADA Compliant

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Conical

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 16-7/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 16-7/16 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Kitchen Faucet Type: Single Handle

Lead Law Compliance Level: Compliant Not Certified

Length: 8-11/16 in

MA Approved: No

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-9/16 in

Spout Reach: 8-11/16 in

Spout Type: [Swivel, Pull Down]

Supply Lines Included: Yes

Trim Only: No

WaterSense Labeled: No

Width: 15/16 in