Graff

Contemporary 27-1/4 in. Shower Rail in Polished Chrome

Part #GG8641PC  |  Manufacturer Part #G-8641-PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 27" tall wall-mounted slide bar
  • Adjustable bracket fits all hoses with conical nut

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1 2012

Collection: Contemporary

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-15/16 in

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 27-1/4 in

MA Approved: No

NSF Certified: No

SCAQMD Compliant: No

UL Listed: No

WaterSense Labeled: No

Width: 4-31/100 in