5 in. Wall Mount Shower Arm with Flange for G-8431 Showerhead in Polished Chrome
Contemporary 5 in. Wall Mount Shower Arm with Flange for G-8431 Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" NPT male thread inlet
- Includes arm and round flange
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- G-8431 Showerhead
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 5 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 4-15/16 in
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in