Graff Faucets

3/4 in. MNPT Deck Mount Rough-in Roman Tub Faucet Valve

Part #GG1037  |  Manufacturer Part #G-1037

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough Valve

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

EPA Compliant: Yes

End Connection 1: MNPT

End Connections: MNPT

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Mount: Deck Mount

GSA Approved: No

Height: 5-11/16 in

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

NSF Certified: No

Supply Lines Included: No

Trim Only: No

Valve Size: 3/4 in

Valve Type: Lavatory Rough-In Valve

WaterSense Labeled: No