Finezza Due 24 in. Towel Bar in Gun Metal

Part #GG9608GM  |  Item #8109621  |  Manufacturer Part #G-9608-GM

$ 269.25 EACH
(Pricing is for Gun Metal)

Color/Finish:
Gun Metal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Base Plate Height: 1-15/16 in

Base Plate Width: 2-1/4 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-12

Collection: Finezza Due

Color Finish: Gun Metal

Color Finish Category: Greys

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 24 in

MA Approved: No

Material: Brass

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Projection: 3 in

UL Listed: No

WaterSense Labeled: No