Graff
Hand Shower in Polished Chrome
Part #GG8647PC | Item #7621297 | Manufacturer Part #G-8647-PC
Product Details
- Wall bracket with integrated wall supply elbow
- 59” shower hose (PVD finishes use 59” flex hose)
- Includes contemporary handshower G-8654
- Includes 1/2” NPT female threaded wall supply elbow
- Includes internal backflow preventer
- Handshower flow rate ≤ 1.5 max gpm
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1-12
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 13/16 in
EPA Compliant: Yes
Faucet Connection: G Threaded
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Flow Rate: 1.5 gpm
GSA Approved: No
Hand Shower Flow Rate: 1.5 gpm
Height: 7-5/8 in
Hose Included: Yes
Hose Length: 59 in
IAPMO Listed: No
ISO Specifications: ISO 9001
MA Approved: No
NSF Certified: No
Pause Control: No
SCAQMD Compliant: No
Supply Lines Included: No
Trim Only: No
UL Listed: No
WaterSense Labeled: No
Width: 1-5/8 in