Graff

Immersion 1.2 gpm 3 Hole Deck Mount Widespread Lavatory Faucet with Double Lever Handle in Satin Nickel

Part #GG2311LM40SN  |  Manufacturer Part #G-2311-LM40-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Installs on 8" centers
  • Aerated flow rate ≤1.2 max gpm
  • 1” hole cutout for spout
  • 1-1/2” (x2) hole cutout for handles
  • Includes Pop-up Drain Assembly w/Lift Rod & Overflow
  • Option Decorative Trap G-9971

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Immersion

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: UNEF

Faucet Connection Size: 3/8 in

Faucet Height: 5-9/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 5-9/16 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 6-3/8 in

MA Approved: Yes

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-5/16 in

Spout Reach: 6-3/8 in

Supply Lines Included: Yes

Tailpiece Length: 8-1/2 in

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 7/16 in