Graff

Immersion 7 gpm 4 Hole Roman Tub Faucet with Double Lever Handle in Polished Chrome

Part #GG2356LM40PC  |  Manufacturer Part #G-2356-LM40-PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-1/2” handle hole cutout (x2), 1-1/3” handshower cutout, 1-2/3” spout cutout
  • Aerated Flow Rate ~7 gpm @45 psi
  • Deck-mounted handshower & integrated diverter set included
  • Option in-line pressure balancing valve

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Immersion

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7-7/8 in

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Flow Rate: 7 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 7-3/4 in

High Pressure: 45

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 7-7/8 in

MA Approved: No

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Spout Height: 6-7/16 in

Supply Lines Included: Yes

Trim Only: No

Tub Spout Type: Diverter

UL Listed: No

WaterSense Labeled: No

Width: 1-5/8 in