M-Series 3/4 in. Female Threaded Volume Control Valve

Part #GG8077  |  Item #7548881  |  Manufacturer Part #G-8077

$ 156.75 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 18.1 gpm @ 60 psi
  • 3/4" universal inlets/outlets with female threads
  • Stacking inlet and outlet feature
  • Supplied with protective plastic cover
  • CALGreen compliant depending on functions

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: M-Series

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Flow Rate: 18.1 gpm

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: ISO 9001

MA Approved: Yes

NSF Certified: No

Supply Lines Included: No

Trim Only: No

Type: GG8077

Valve Size: 3/4 in

Valve Type: Volume Control Valve

WaterSense Labeled: No