M-Series 3/4 in. NPT Volume Control Valve

Part #GG8076  |  Item #7087117  |  Manufacturer Part #G-8076

$ 171.75 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 12.3 gpm @ 60 psi
  • 3/4" universal inlets/outlets with female threads
  • Stacking inlet and pass-through port feature
  • Supplied with protective plastic cover
  • CALGreen compliant depending on functions

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-12

Cartridge Type: Ceramic Disc

Collection: M-Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Flow Rate: 13.2 gpm

GSA Approved: No

Height: 5-13/16 in

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Installation Type: Wall Mount

MA Approved: Yes

Material: Plastic

NSF Certified: No

Supply Lines Included: No

Trim Only: No

Valve Size: 3/4 in

Valve Type: Volume Control Valve

WaterSense Labeled: No

Width: 5-5/16 in