Brass Extension Kit for G-8076, G-8052 and G-8053
M-Series Brass Extension Kit for G-8076, G-8052 and G-8053
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with G-8076, G-8077, G-8052, G-8052S, G-8053 and G-8053S rough valves
- Extends rough-in depth by 2-1/4”
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A-112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- G-8076, G-8052, G-8053
- CSA Certified:
- CSA B125.1 2012
- Collection:
- M-Series
- Depth:
- 2-1/4 in
- Faucet Part Type:
- Extension Kit
- Height:
- 4-1/2 in
- ISO:
- ISO 9001
- Material:
- Brass