Graff
M-Series Wall Mount Round Thermostatic Valve Trim Plate with Triple Lever Handle in Polished Chrome
Part #GG8056LM45E0PCT | Item #7335060 | Manufacturer Part #G-8056-LM45E0-PC-T
Product Details
- Three metal handles
- Decorative trim plate
- To complete package, you must order rough valves
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: M-Series
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 2 in
Escutcheon Height: 14-5/8 in
Escutcheon Width: 3-15/16 in
Faucet Mount: Wall Mount
Faucet Valve Type: Thermostatic
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
ISO Specifications: ISO 9001
Lead Law Compliant: Yes
MA Approved: Yes
NSF Certified: No
Number of Handles: Three Handle
Number of Holes: 3 Hole
Sink Material: Brass
Supply Lines Included: No
Trim Only: Yes
UL Listed: No
WaterSense Labeled: No