Graff

M-Series Wall Mount Square Thermostatic Valve Trim Plate with Double Lever Handle in Brushed Nickel

Part #GG8048LM45E0BNIT  |  Manufacturer Part #G-8048-LM45E0-BNI-T

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two metal handles
  • Decorative trim plate
  • To complete package, you must order rough valves

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: M-Series

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 9-3/4 in

Escutcheon Width: 4 in

Faucet Mount: Wall Mount

Faucet Valve Type: Thermostatic

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

NSF Certified: No

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 2 Hole

Sink Material: Brass

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No