Graff

M.E. 25 1.2 gpm 2 Hole Wall Mount Lavatory Faucet with Single Lever Handle in Polished Chrome

Part #GG6138LM41WPCT  |  Manufacturer Part #G-6138-LM41W-PC-T

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall-mount spout and handle installation
  • Aerated flow rate ≤1.2 max gpm
  • 7-1/2” spout reach
  • Drain assembly not included
  • Optional Matching Decorative Trap G-9970
  • Handle may be installed on left or right of spout
  • Optional extension kit

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Wall Mount

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: M.E. 25

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 11 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Spout Only

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 2-7/8 in

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 9-1/4 in

MA Approved: Yes

Maximum Deck Thickness: 7/8 in

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Reach: 7-1/2 in

Spout Type: Straight

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 8 in