M.E. 25 1.8 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle and Swivel Spout in Polished Chrome

Part #GG4425LM53PC  |  Item #7336297  |  Manufacturer Part #G-4425-LM53-PC

$ 393.00 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Graff M.E. 25 1.8 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle and Swivel Spout in Polished Chrome / $393.00

Product Details

  • Single-hole installation
  • Swivel spout
  • Dual-function spray/stream pull-down sprayhead
  • Optional G-9912 base plate available
  • Aerated flow rate ≤1.8 max gpm

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: M.E. 25

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 6-15/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 6-15/16 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Length: 5-7/8 in

MA Approved: No

Maximum Deck Thickness: 1-5/8 in

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 5-7/8 in

Spout Reach: 8-3/16 in

Spout Type: Swivel

Spray Type: [Spray, Stream]

Supply Lines Included: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Width: 1-1/8 in