Graff

M.E. 25 Single Handle Kitchen Faucet in Brushed Nickel

Part #GG4630LM41KBNI  |  Manufacturer Part #G-4630-LM41K-BNI

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-hole installation
  • Swivel spout
  • Dual-function spray/stream pull-down sprayhead
  • Optional G-9912 base plate available
  • Aerated flow rate ≤1.8 max gpm

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: M.E. 25

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 11-11/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 11-11/16 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Length: 9-1/16 in

MA Approved: Yes

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 10-7/16 in

Spout Reach: 9-1/16 in

Spout Type: Swivel

Spray Type: Spray, Stream

Supply Lines Included: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Width: 1-1/8 in