M.E. Dual Function Hand Shower in Polished Chrome

Part #GG8680PC  |  Item #7290934  |  Manufacturer Part #G-8680-PC

$ 572.25 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 27" wall-mounted slide bar
  • 59" shower hose
  • Includes multi-function handshower - G-8664
  • 2 spray patterns: rain and invigorating body massage
  • Adjustable bracket fits all hoses with conical nut
  • Includes 1/2" NPT female threaded wall supply elbow
  • Includes internal backflow preventer
  • Handshower flow rate ≤ 1.5 max gpm

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: M.E.

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

Faucet Height: 27 in

Faucet Material: Brass

GSA Approved: No

Hand Shower Flow Rate: 1.5 gpm

Height: 27 in

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

ISO Specifications: ISO 9001

MA Approved: No

Material: Solid Brass

NSF Certified: No

Pause Control: No

Showerhead Function: Dual

Supply Lines Included: No

Trim Only: No

WaterSense Labeled: No