M.E. Wall Mount Bathroom Sink Faucet with Single Lever Handle in Satin Nickel

Part #GG6135LM41WSNT  |  Item #7335391  |  Manufacturer Part #G-6135-LM41W-SN-T

$ 513.00 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall-mount spout and handle installation
  • Aerated flow rate ≤1.2 max gpm
  • 7-1/2” spout reach
  • Drain assembly not included
  • Optional Matching Decorative Trap G-9970
  • Handle may be installed on left or right of spout
  • Optional extension kit

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Wall Mount

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-12

Collection: M.E.

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: No

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 2-7/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Spout Only

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 2-7/8 in

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 7-1/2 in

MA Approved: Yes

Maximum Deck Thickness: 2-99/100 in

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Height: 2-7/8 in

Spout Reach: 7-1/2 in

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes