Graff

Phase Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Part #GG6610LM45BPN  |  Manufacturer Part #G-6610-LM45B-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Installs on 8" centers
  • Aerated flow rate ≤1.2 max gpm
  • 1-3/16” hole cutout (x3)
  • Includes push-top umbrella pop-up drain with overflow
  • Optional matching decorative trap G-9970
  • Option decorative trap G-9970

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Phase

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 2-9/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 2-9/16 in

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 6-13/16 in

MA Approved: Yes

Maximum Deck Thickness: 1-15/16 in

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2 in

Spout Reach: 5-5/16 in

Spout Type: [Swivel, Aerator]

Supply Lines Included: No

Tailpiece Length: 7-5/16 in

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No