Graff

Phase Wall Mount Toilet Tissue Holder in Brushed Nickel

Part #GG9405BNI  |  Manufacturer Part #G-9405-BNI

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting hardware included
  • All metal construction
  • Style complements Phase and Terra collections

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Phase

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/16 in

GSA Approved: No

Height: 1-3/16 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Wall Mount

Lead Law Compliant: Yes

MA Approved: No

Material: Solid Brass

Mount Type: Wall

NSF Certified: No

Pivoting: No

Projection: 3-1/16 in

Supply Lines Included: No

Trim Only: No

WaterSense Labeled: No

Width: 7-1/16 in