Graff

Sento Rectangular Towel Ring in Polished Chrome

Part #GG9205PC  |  Manufacturer Part #G-9205-PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting hardware included
  • All metal construction
  • Style complements Sento collection

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Base Plate Width: 2-3/8 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Sento

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

Hardware Included: No

Height: 4-3/4 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 7-7/8 in

MA Approved: No

Material: Solid Brass

NSF Certified: No

Projection: 2-3/8 in

Shape: Rectangular

Supply Lines Included: No

Trim Only: No

WaterSense Labeled: No