Graff

Sento Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

Part #GG6305LM42LPC  |  Manufacturer Part #G-6305-LM42L-PC

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-hole installation
  • Aerated flow rate ≤1.2 max gpm
  • 1-1/4” hole cutout
  • Swivel aerator
  • Drain assembly not included
  • Option Matching Decorative Trap G-9970

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Sento

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-7/8 in

Drain Included: Yes

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 10-9/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 9-7/8 in

Spout Reach: 5-11/16 in

Spout Type: [Swivel, Aerator]

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 1-3/4 in