Graff

Solar 1.2 gpm 2 Hole Wall Mount Lavatory Faucet with Single Lever Handle in Architectural Black with Chrome

Part #GG3735LM31WPCBK  |  Manufacturer Part #G-3735-LM31W-PC/BK

Color/Finish:
Architectural Black/Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall-mount spout and handle installation
  • Aerated flow rate ≤1.2 max gpm
  • 7-1/2” spout reach
  • Drain assembly not included
  • Option Matching Decorative Trap G-9971
  • Handle may be installed on left or right of spout
  • Option extension kit

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Solar

Color Finish: Architectural Black/Chrome

Color Finish Category: Blacks

Deck Plate Included: No

Drain Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 2-3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 7/8 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Reach: 7-1/2 in

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No