Graff

Solar 1.2 gpm 3 Hole Deck Mount Widespread Lavatory Faucet with Double Lever Handle in Architectural Black with Chrome

Part #GG3710LM31LPCBK  |  Manufacturer Part #G-3710-LM31L-PC/BK

Color/Finish:
Architectural Black/Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Installs on 8" centers
  • Aerated flow rate ≤1.2 max gpm
  • 1-11/32” hole cutout (x3)
  • Includes Pop-up Drain Assembly w/Lift Rod & Overflow
  • Option Decorative Trap G-9971

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Solar

Color Finish: Architectural Black/Chrome

Color Finish Category: Blacks

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: UNEF

Faucet Connection Size: 3/8 in

Faucet Height: 5-13/32 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-31/64 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 5-15/32 in

Spout Type: Straight

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No