Graff
Wall Mount Toilet Tissue Holder in Polished Chrome
Part #GG9406PC | Item #7336324 | Manufacturer Part #G-9406-PC
Product Details
- Mounting hardware included
- All metal construction
- Style complements Phase and Terra collections
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 3-1/16 in
GSA Approved: No
Hardware Included: No
Height: 1-3/16 in
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 12-3/8 in
Material: Brass
Mount Type: Wall
NSF Certified: No
Pivoting: No