0 items

Granzow 120V Normally Open Bronze Solenoid Valve with Pilot Control

G21WNZ0B130009

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Being pilot operated, a 2 psi minimum pressure differential must be maintained at the inlet versus the outlet ports for proper valve actuation
  • Coils incorporate water tight DIN connectors that can be removed without any need for disconnecting wiring and connectors are available with your choice of cable connections for use with a power cord
  • Granzow 2-way solenoid valves offer exceptional quality and durability at considerable savings over comparable brands
  • Granzow pilot operated valves feature large internal orifices which minimize flow restriction
  • Normally Open (NO) valves remain open with the coil de-energized
  • Rated for water, air and inert gas from 2 to 230 psi
  • They are easy to install and remove from a line
  • They are suitable for use with clear water, air and inert gas up to 230 psi within a temperature range of 14 to 195° F and can be mounted vertically or horizontally
  • Valve have 120V NEMA 4 rated 8 W coils equipped with your choice of DIN 1/2" cable connectors

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
2-19/32 in
Material
Bronze
Maximum Pressure
230 psi
NEMA Specifications
NEMA 4
Temperature Range
14 to 195 Deg F
Valve Seat Material
Buna-N
Valve Size
1/2 in
Valve Type
Solenoid Valves
Volts
120V
Watts
8

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday