Grapes 15X7.5 Copper Bar SINK *GRAPES Brushed Nickel

Part #NCPS561  |  Item #4131495  |  Manufacturer Part #CPS561

Type:

NCPS561
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recycled copper and 16 gauge hand hammered
  • Drain opening: 3-1/2"
  • UPC/cUPC compliant
  • Post-consumer recycled copper

Specifications

ADA Compliant: No

Collection: Grapes

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 16

Height: 7-1/2 in

IAPMO Listed: Yes

Length: 15 in

Material: [Copper, Brushed Nickel]

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 15 in x 15 in

Shape: Round

Sink Installation Type: Dual Mount

Sink Material: Copper

Sink Size Range: Less than 20 in

Type: NCPS561