10-31/100 in. -30-70 Chart Paper
10-31/100 in. -30-70 Chart Paper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Resolution: 24 hour
- Range: -30-70
- Honeywell equivalent chart: BN 24001660-601
- High quality replacement chart paper for circular chart recorders
- Charts with identical ranges and diameters are not interchangeable
- Package Size: 100
- Size: 10" diameter
Specifications
- Diameter:
- 10 in
- FM Approved:
- No
- Product Type:
- -30-70 Chart Paper
- UL Listed:
- No