Graphic Controls LLC

10 in. 0-2 Chart Paper

Part #F216A020U43  |  Manufacturer Part #216A020U43

Diameter:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fischer and Porter equivalent chart: FRP 216A020U43
  • Resolution: 24 hour
  • Range: 0-2
  • Size: 10" diameter
  • Package Size: 100
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Diameter: 10 in

FM Approved: No

Type: 0-2 Chart Paper

UL Listed: No