10 in. 0-25 Chart Paper

Part #CHKTW0050S023  |  Item #7345260  |  Manufacturer Part #HKTW0050S023

Call for Pricing EACH

Diameter:

10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chassell equivalent chart: CLH HKTW0050S023
  • Resolution: 24 hour
  • Range: 0-25
  • Size: 10" diameter
  • Package Size: 100
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Diameter: 10 in

FM Approved: No

Type: 0-25 Chart Paper

UL Listed: No