Graphic Controls LLC
10 in. 0-60 Chart Paper
Part #CGDTW0060U060 | Item #7345272 | Manufacturer Part #GDTW0060U060
Call for Pricing
EACH
Diameter:
10 inProduct Details
- Chassell equivalent chart: CLH GDTW0060U060
- Resolution: 24 hour
- Range: 0-60
- Size: 10" diameter
- Package Size: 100
- High quality replacement chart paper for circular chart recorders
- Charts with identical ranges and diameters are not interchangeable
Specifications
Diameter: 10 in
FM Approved: No
Product Type: 0-60 Chart Paper
UL Listed: No