Graphic Controls LLC

10 in. Dia. 0-2000 Chart Paper 100/BX

Part #G01075928  |  Manufacturer Part #01075928

Diameter:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Partlow equivalent chart: PW 00213810
  • Resolution: 24 hour
  • Range: 0-2000
  • Size: 10" diameter
  • Package size: 100
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Diameter: 10 in

FM Approved: No

Package Quantity: 100

Type: Chart Paper

UL Listed: No