10 in. Dia. 0-400 Chart Paper 100/BX

Part #G10938075  |  Item #5086187  |  Manufacturer Part #10938075

Call for Pricing per PACK

Diameter:

10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Partlow equivalent chart: PW 00213802
  • Resolution: 24 hour
  • Range: 0-400
  • Size: 10" diameter
  • Package size: 100
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Diameter: 10 in

FM Approved: No

Package Quantity: 100

Type: Chart Paper

UL Listed: No