Graphic Controls LLC

10 in. Dia. 0-600 Chart Paper 100/BX

Part #G10905223  |  Manufacturer Part #10905223

Diameter:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Partlow equivalent chart: PW 00213817
  • Resolution: 24 hour
  • Range: 0-600
  • Size: 10" diameter
  • Package size: 100
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Diameter: 10 in

FM Approved: No

Package Quantity: 100

Type: Chart Paper

UL Listed: No