11-1/8 in. 0-125 Chart Paper

Part #BBR4639  |  Item #7345274  |  Manufacturer Part #BR 4639

Call for Pricing EACH

Diameter:

11-1/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bristol equivalent chart: BR 4639
  • Resolution: 24 hour
  • Range: 0-125
  • Size: 11" diameter
  • Package Size: 100
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Diameter: 11-1/8 in

FM Approved: No

Type: 0-125 Chart Paper

UL Listed: No