11-7/8 in. 0-100 Chart Paper
11-7/8 in. 0-100 Chart Paper
Package Quantity Info:
PK: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Resolution: 7 day
- Range: 0-100
- Honeywell equivalent chart: BN 14479
- High quality replacement chart paper for circular chart recorders
- Charts with identical ranges and diameters are not interchangeable
- Package Size: 100
- Size: 12" diameter
Specifications
- Diameter:
- 11-7/8 in
- FM Approved:
- No
- Product Type:
- 0-100 Chart Paper
- UL Listed:
- No