11-7/8 in. 0-100 Chart Paper

Part #H15186  |  Item #7345231  |  Manufacturer Part #15186

Call for Pricing EACH

Diameter:

11-7/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Honeywell equivalent chart: BN 15186
  • Resolution: 7 day
  • Range: 100-0
  • Size: 12" diameter
  • Package Size: 100
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Diameter: 11-7/8 in

FM Approved: No

Product Type: 0-100 Chart Paper

UL Listed: No