11-7/8 in. 0-30 Chart Paper

Part #BBM511973  |  Item #7345247  |  Manufacturer Part #BM 511973

Call for Pricing EACH

Diameter:

11-7/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Badger equivalent chart: BM 511973
  • Resolution: 7 day
  • Range: 0-30
  • Size: 12" diameter
  • Package Size: 100
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Diameter: 11-7/8 in

FM Approved: No

Type: 0-30 Chart Paper

UL Listed: No